BROWNING
BROWNING YSB3B15-20
Bevel Gear; 5" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 15 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Max Bore; 3-3/4" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING NCS3R30
Spur Gear; 10" Pitch Diameter; 3 DP; 3" Face Width; Bushed; 30 Teeth; 14.5 Pressure Angle; R1; 1-1/8 To 3-3/4" Bushing Bore Range; No Minimum Plain Bore; 5-3/8" Hub Diameter; Cast Iron; No Hardened Teeth
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING YSB3B30-20
Bevel Gear; 10" Pitch Dia; 3 DP; 1.87" Face Width; Rough Bore; 30 Teeth; 20 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3" Max Bore; 5" Hub Dia; Straight Tooth; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 6NSR3X 1 1/2
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 72" Length; Steel
Nr. katalogowy
Nr kat. BDI
BROWNING
BROWNING 4NSR3X 1 1/2
3 DP Pitch; 3" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1.167" Pitch Line Backing; 48" Length; Steel
Nr. katalogowy
Nr kat. BDI