EBC
EBC 10B-1 RIV 10FT
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; Curved; 5.08MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
EBC
EBC 10B-1 O/L
Chain Link; 10B Chain Size; Cottered; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
EBC
EBC 10B-1 C/L
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.652MM Roller Width; 1.524MM Plate Thickness; 1.524MM Plate Height; Curved; 5.08MM Pin Diameter
Nr. katalogowy
Nr kat. BDI