MORSE INDUSTRIAL
MORSE INDUSTRIAL 140C 10.21FT
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 24B-3 C/L SC
Chain Link; 24B-3 Chain Size; Spring Clip; 38.1MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 33.2MM Plate Thickness; 33.2MM Plate Height; Curved; 14.63MM Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 140 O/L
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 140 C/L C/P S/F
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Nr. katalogowy
Nr kat. BDI
MORSE INDUSTRIAL
MORSE INDUSTRIAL 140C 50.17FT
Roller Chain; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 7/32" Plate Thickness; 1.634" Plate Height; Curved; 1/2" Pin Diameter
Nr. katalogowy
Nr kat. BDI