ZALOGUJ SIĘ LUB ZAREJESTRUJ SIĘ
Powrót do menu
Powrót do menu
Powrót do menu
OFERTY
SZYBKIE ZAMÓWIENIE
Znalezione przedmioty 41
MarkaMORSE INDUSTRIALŚrednica Rolki - Milimetry19.05
MORSE INDUSTRIAL
MORSE INDUSTRIAL 100H-2R 10FT
Roller Chain; 100-2 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL 100R 100FT
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL C2052R 10FT
Roller Chain; C2052 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.584" Plate Height; Straight; 0.2" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL 100R 50FT
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ

MORSE INDUSTRIAL
MORSE INDUSTRIAL 100XLO C/L C/P P/F
Chain Link; 100 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Nr. katalogowy
Nr kat. BDI

ILOŚĆ