PARKER
PARKER 7321GBN88N00N0D100C2
Flow Control Valve; 1-1/2" NPT Port; 2 Port | 2 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 230 PSI; 0 To 185 Deg F; NBR Seal; Brass
Nr. katalogowy
Nr kat. BDI
PARKER
PARKER B561BB549C
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 3 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Nr. katalogowy
Nr kat. BDI
PARKER
PARKER B511ADR49C
Flow Control Valve; 1/4" NPT Port; 5 Port | 4 Way; 2 Position; 24 VDC; Pneumatic; Solenoid | Air Return; 145 PSI; 5 To 120 Deg F; NBR Seal; Aluminum
Nr. katalogowy
Nr kat. BDI
PARKER
D1VW20DNJW ZAWÓR
Spool Valve; 4 Port | 4 way; 2 Position; 24 VDC; Hydraulic; Solenoid - Detent | Solenoid Return; 1500 PSI; -13 To 140 Deg F; NBR Seal
Nr. katalogowy
Nr kat. BDI