RBC BEARINGS
RBC BEARINGS SJ 8477 S
Needle Bearing Roller Assembly with Outer Ring; 2-3/4" Bore; 3-1/2" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS SJ 7255 S
Needle Bearing Roller Assembly with Outer Ring; 1-3/8" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS X501-RS
Single Row Ball Bearing; 45MM Bore; 127MM Outside Diameter; 31.75MM Outer Race Width; 1 Seal; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Nr. katalogowy
Nr kat. BDI