RBC BEARINGS
RBC BEARINGS PTRY 8
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS FTR 8
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS FTRY 8
Cam Follower Bearing; 3.255" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS PTR 8
Cam Follower Bearing; 8" Roller Diameter; 3" Roller Width; Flat Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Hex Socket
Nr. katalogowy
Nr kat. BDI