RBC BEARINGS
RBC BEARINGS RBY 1 1/2
Cam Follower Bearing; 7/16" Bore; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS RBC 1-1/2 OH
Cam Follower Bearing; 1-1/2" Roller Diameter; 7/8" Roller Width; Flat Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS SRF 30 S
Cam Follower Bearing; 3/4" Bore; 1-1/2" Roller Diameter; 0.745" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Nr. katalogowy
Nr kat. BDI
RBC BEARINGS
RBC BEARINGS CS 48 L
Cam Follower Bearing; 1-1/2" Roller Diameter; 7/8" Roller Width; Crowned Roller Surface; Stud Type; 5/8" Stud Diameter; 5/8-18 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Nr. katalogowy
Nr kat. BDI