ROSTA
ROSTA N3/8-10S
Roller Chain Sprocket; 06B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.027MM Outside Diameter; 30.82MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
ROSTA
ROSTA N1/2-10S
Roller Chain Sprocket; 08B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 46.711MM Outside Diameter; 41.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI
ROSTA
ROSTA N3/4-20S
Roller Chain Sprocket; 12B-1 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 131.724MM Outside Diameter; 121.78MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Nr. katalogowy
Nr kat. BDI