CHIARAVALLI
CHIARAVALLI GET SG38/45D SPLIT HUB X 18MM
Jaw Coupling Hub; Series GE-T SG Backlash-Free Torsional Coupling; Hub Execution A Solid; Aluminium
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR ML150 1 1/4 2SS MACH.CPL.HUB
Jaw Coupling Hub; 1-1/4" Bore; 3-3/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.75" Outside Diameter; 1.75" Length Thru Bore; ML150 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 1197 | Hytrel 3591In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR MS099 1 3/16
Jaw Coupling Hub; 1-3/16" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; MS099 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
BOSTON GEAR
BOSTON GEAR XFCA30
Coupling Spider; 3" Outside Diameter; Jaw Coupling; Polyurethane; 3450 RPM Max Speed; 1500In-Lbs Torque
Nr. katalogowy
Nr kat. BDI
SKF
SKF PHE L050HL
Spider, Coupling; 27.5MM Outside Diameter; Jaw Coupling; Spider; Hytrel; 10.668MM Thickness; L050 Size or Series; 18000 Max Speed; 10.53Nm Torque
Nr. katalogowy
Nr kat. BDI