token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
Dodge® Grid-Lign® Metallic Couplings
Dodge_logo_green_538px.jpg

Dodge® Grid-Lign® Metallic Coupling

The Grid-Lign® metallic coupling is built for reliability and performance in heavy-duty applications and harsh environments when strength and flexibility are needed, making it ideal for bulk material handling applications in industries including aggregate, mining, and grain handling.

The Grid-Lign® metallic coupling consists of two steel shaft hubs, a high-strength steel tapered grid element, two seals, and a cover assembly. Its tapered grid element and contoured hub grooves transmit torque efficiently while accommodating misalignment and cushioning shock loads. Its high-strength steel grid element is quenched and tempered to provide extended product life in a compact, power-dense size. The design allows uniform contact during light, normal, and shock-loading conditions.

  • Torque-dense design supports up to 8,250,000 lbs-in (930,000 Nm) of torque
  • Multiple shaft attachment methods to maximize versatility: clearance fit, interference fit, and Taper-Lock® bushed
  • Engineered for maximum combined angular and parallel misalignment and vibration-damping capabilities
  • Utilizes a 65-degree set screw angle to maximize holding power for both radial and axial loads
  • ATEX-certified to be intrinsically safe in potentially explosive environments
  • Interchangeable with Falk tapered grid couplings to easily upgrade existing applications

Contact your nearest BDI location for more information about Dodge® Grid-Lign® Metallic Coupling.


RELATED DOCUMENTS

Buy_Now_Red_Bar_538px.jpg