Grain Milling Solution: Link-Belt® Heavy Duty Mounted Spherical Roller Bearings
Range of Options — Link-Belt Roller Bearings offer the best range of performance options based on your application needs. From seal types to bore diameters to shaft locking options, no one offers more choices than Regal Rexnord™. The result is a bearing family that delivers the best value on choice, delivery, and life.
Rugged Performer — Link-Belt products are proven performers in the industry and represent the quality and value our customers have come to expect from a leader. Link-Belt Roller Bearings have higher thrust load carrying capacity than any comparable product in the market.
Custom Applications — The unique modular design of the Link-Belt Roller Bearings allow for assembled-to-order configurations. Our Application Engineers offer deep technical and functional knowledge to provide customers with predictive bearing performance analysis, so the right product is selected for each application.
Largest Standard Roller Sizes in the Industry
- Ensures success in even the most rugged applications
Drop-In Interchange
- For all major brands including Type E 4 Degrees of Total Misalignment Capability
- Ensures longer bearing life
- 2x industry standard capability
Wide Variety of Seal Options and Caps
- Ensures that the bearing is always protected
Field Replaceable Seals
- Makes maintenance a breeze
Field Adjustable Clearance
- Allows bearing to run safely and efficiently at all operating temperatures
Shop Link-Belt® Heavy Duty Mounted Spherical Roller Bearings
Shop Rexnord PT Select Bearings
Shop Falk Quadrive® Shaft Mounted Gear Drive
Contact your nearest BDI location for more information about Link-Belt Grain Milling Solutions.