token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
Rexnord Omega Elastomeric Couplings
undefined

Rexnord Omega Elastomeric Couplings

Rexnord Omega Elastomeric Couplings are non-lubricated, material-flexing split-in-half tire couplings, which are used in a variety of demanding applications in many industries. This all-purpose coupling has excellent vibration damping capability helping to provide extended life to connected equipment. This coupling offers easy installation and a wide range of shaft gaps.

undefined

Rexnord Omega Close-Coupled Orange Couplings

Omega close-coupled elastomeric consists of the unique split-in-half flex element and reversible hubs.

  • Available in Inch (Imperial) or Metric
  • Hubs offered in rough, custom, or bushed designs
  • Accommodates shaft diameters up to 9.00” (229 mm)
  • Continuous torque loads up to 340,200 lb-in (38,442 Nm)
  • Peak torque loads up to 850,500 lb-in (96,093 Nm)
  • Available in 16 sizes from E2 to E140 (E2-M to E140-M metric)

undefined

Rexnord Omega Spacer Orange Couplings

Omega Spacer elastomeric coupling consists of the unique split-in-half flex element and reversible hubs.

  • Available in Inch (Imperial) or Metric
  • Hubs offered in rough, custom, or bushed designs
  • Accommodates shaft diameters up to 6.00” (152 mm)
  • Continuous torque loads up to 39,500 lb-in (4,463 Nm)
  • Peak torque loads up to 96,250 lb-in (11,157 Nm)
  • Available in 13 sizes from ES2 to ES80 (ES2-M to ES80-M metric)
  • Features optional hole mounting positions and reversible hubs to accommodate most shaft spacing requirements

undefined

Rexnord Omega Close-Coupled Green (HSU) Couplings

Omega close-coupled HSU (Hydrolytically Stable Urethane) elastomeric coupling consists of the unique split-in-half flex element and reversible hubs.

  • Ideal for hot and humid, or caustic and acidic environments
  • Phosphate coated anti-corrosive steel shoe option available (HSU-J)
  • Available in Inch (Imperial) or Metric
  • Hubs offered in rough, custom, or bushed designs
  • Accommodates shaft diameters up to 9.00” (229 mm)
  • Continuous torque loads up to 340,200 lb-in (38,442 Nm)
  • Peak torque loads up to 850,500 lb-in (96,093 Nm)
  • Available in 16 sizes from E2 to E140 (E2-M to E140-M metric)

undefined

Rexnord Omega Spacer Green (HSU) Couplings

Omega Spacer HSU (Hydrolytically Stable Urethane) elastomeric coupling consists of the unique split-in-half flex element and reversible hubs.

  • Ideal for hot and humid, or caustic and acidic environments
  • Phosphate coated anti-corrosive steel shoe option available (HSU-J)
  • Available in Inch (Imperial) or Metric
  • Hubs offered in rough, custom, or bushed designs
  • Accommodates shaft diameters up to 6.00” (152 mm)
  • Continuous torque loads up to 39,500 lb-in (4,463 Nm)
  • Peak torque loads up to 96,250 lb-in (11,157 Nm)
  • Available in 13 sizes from ES2 to ES80 (ES2-M to ES80-M metric)
  • Features optional hole mounting positions and reversible hubs to accommodate most shaft spacing requirements

undefined

Rexnord Omega Close-Coupled Yellow (HDY) Couplings

Omega close-coupled HDY (Heavy Duty Yellow) elastomeric coupling consists of the unique split-in-half flex element and reversible hubs.

  • Features a 25% higher torque rating and 40% higher torsional stiffness than Orange (Standard) element
  • Available in Inch (Imperial) or Metric
  • Hubs offered in rough, custom, or bushed designs
  • Accommodates shaft diameters up to 9.00” (229 mm)
  • Continuous torque loads up to 425,250 lb-in (48,052 Nm)
  • Peak torque loads up to 1,063,125 lb-in (120,116 Nm)
  • Available in 16 sizes from E2 to E140 (E2-M to E140-M metric)

undefined

Rexnord Omega Spacer Yellow (HDY) Couplings

Omega Spacer HDY (Heavy Duty Yellow) elastomeric coupling consists of the unique split-in-half flex element and reversible hubs.

  • Features a 25% higher torque rating and 40% higher torsional stiffness than Orange (Standard) element
  • Available in Inch (Imperial) or Metric
  • Hubs offered in rough, custom, or bushed designs
  • Accommodates shaft diameters up to 6.00” (152 mm)
  • Continuous torque loads up to 49,375 lb-in (5,578 Nm)
  • Peak torque loads up to 120,312 lb-in (13,946 Nm)
  • Available in 13 sizes from ES2 to ES80 (ES2-M to ES80-M metric)
  • Features optional hole mounting positions and reversible hubs to accommodate most shaft spacing requirements