SKF PEER FaBXTREME® Bearings
Maintenance-free Bearings for the Food and Beverage Industry Eliminate downtime and cost of servicing or replacing bearings in difficult to reach and hazardous locations. FaBXTREME® bearings are FDA compliant, corrosion-resistant, maintenance-free, and IP69K rated for food and beverage applications.
They feature industry leading seal designs that eliminate the need for relubrication and stand up to harsh washdown chemicals and high pressures. FaBXTREME® mounted units come in all standard pillow block and flange types with corrosion-resistant stainless-steel housings and bearing inserts, as well as optional end caps. Superior design, patented seals and locking mechanisms and SKF quality provide the advantages that your food and beverage equipment needs to operate efficiently and at peak performance.
Contact your nearest BDI location for more information about SKF PEER FaBXTREME® Bearings.
RELATED DOCUMENTS