token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER
Timken Mounted Bearings
Timken_logo_538px.jpg

Timken® Mounted Bearings

Experience Unmatched Reliability with Timken® Mounted Bearings

Timken® mounted bearings deliver superior performance in the toughest conditions. Designed to keep lubricants in and contaminants out, these bearings can deliver consistent and reliable functionality in a wide range of applications. Timken offers the right products to meet your operational demands, including advanced sealing solutions and customized configurations.

Built to Perform

Timken specializes in engineering customized bearing solutions to address your unique challenges. With options such as multi-point sealing solutions, locking combinations, and mounting configurations, you can choose the best designs for your machines. Whether it’s a standard need or a specialized application, Timken can deliver – with reasonable delivery times.

Product Highlights:

  • Solid-Block Mounted Spherical Roller Bearings - Engineered for harsh environments, these bearings feature multiple steel housing and locking options with comprehensive multi-point sealing solutions. Solid-Block Mounted Bearings are now available with standard- and medium-duty mounted spherical roller bearing footprints offering increased load capacity and sealing capabilities.
  • Type E Mounted Tapered Roller Bearings - These bearings manage high axial and radial loads with ease while preventing contamination. Timken’s multi-point internal and external sealing solutions protect bearings and enhance grease retention. Featuring industry-leading premium Timken® tapered roller bearings, these bearings unlock premium performance.
  • Self-Aligning Mounted Tapered Roller Bearings - Built for heavy-duty applications, these bearings feature robust steel housing and tapered cartridges capable of handling ±4 degrees of misalignment. Expanded footprints now include Type E, SAF and more. The bearings also are available for shafts up to 7 inches.
  • Fafnir Mounted Ball Bearings - Safeguard your system with superior contamination protection. Multiple sealing and locking solutions, including eccentric and set screw, provide support for demanding applications.
  • Corrosion-Resistant Mounted Ball Bearings - Corrosion-resistant materials and food-grade lubricant help elevate food safety and production uptime. Compatible with Timken® IP69K ball bearing inserts, these products are specifically engineered to perform in applications where high-pressure washdowns, high humidity and excessive temperature differences exist.
  • Split Mounted Cylindrical Roller Bearings - Reduce maintenance downtime in trapped applications by up to 90% compared to conventional units. The innovative split-to-the-shaft design allows for quick replacement of bearing components, ensuring operational efficiency.
  • SAF/SNT Mounted Bearings - Designed for rugged environments, these bearings combine fast installation with reliability. Available in cast iron, ductile iron, or cast steel, the split-design blocks are easy to install and reduce servicing times.

  • BDI proudly offers a complete range of Timken mounted bearings to help your operations run smoothly and efficiently.

    Contact your nearest BDI location for more information about Timken® Mounted Bearings.

undefined

BUY NOW_redbar_538px.jpg