Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Fittings And Adapters | BDI Romania
CategoriesFluid PowerCategoriesFittings And Adapters
FESTO
KS4-N-9 NR. 2153 QUICK COUPLING PLUG
Quick Coupling Plug; Barbed Fitting
INVENTORY
3

QTY

GATES
16GS-28FDLORX45 COUPLING ; 1" HOSE ID M36 X 2.0 THREAD
Tube Elbow; M36X2.0 Thread Size; 1.339 Female Thread ID; 1.417" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series With O-Ring-45 Deg Bent Tube
BDI #
INVENTORY
1

QTY

GATES
16GS-30FDHORX HOSE COUPLING ; FEMALE DIN 24 CONE SWIVEL
Hose Coupling; Global Spiral; Bite-The-Wire Crimp; 1" Hose Inside Diameter; DIN Heavy Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle With O-Ring Seal Type; 24 Deg Seated Angle; Swivel; 1.181" Outside Diameter; No.30 FDHORX End Connection Type; M42X2.0 End Connection Size; 1.969" Nut Size; 2.425" Cutoff Size; 4.65" Length; 250 Deg F Temperature
BDI #
INVENTORY
1

QTY

GATES
16GS-28MDL HOSE COUPLING ; MALE DIN 24 CONE
Adapter; Male DIN 24 Cone-Light Series
BDI #
INVENTORY
3

QTY

SKF
1077454 ; NIPPLE FOR EXTENSION PIPE
Pipe Nipple; 100MPA Pressure
Part #
BDI #
INVENTORY
1

QTY