SKF
PCMF 182022 E BRG BUSHING ; GLYCODUR 25EA/PAK
Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 22MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 26MM Flange Outside Diameter; 1MM Flange Thickness
Part #
BDI #
SKF
SKF PSM 162025 A51
Sleeve Bearing; 16MM Nominal Bore; 20MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material
Part #
BDI #
SKF
SKF PSM 162230 A51
Sleeve Bearing; 16MM Nominal Bore; 22MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SINT A51 Material
Part #
BDI #
INA
EGB3530-E40-Z PLAIN BUSH ; POR 35MM X 39MM X 30MM
Sleeve Bearing; 35MM Nominal Bore; 39MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Metal Polymer Composite E40 Material
Part #
BDI #
SKF
PRM 202325 BRG BUSHING ; 25EA/PAK
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; Wrapped Bronze
Part #
BDI #