token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HA 2326

HE 2326

HE 2326 BRG WITHDRAWAL SLEEVE

4-1/2" Bore; 4.982" Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate

Part #

HE 2326

BDI #

1268120

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.68
UNSPSC
23153100
EAN
7316577114150
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-26
Lockwasher/Lockplate Part Number
MB-26
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
4-1/2" Bore; 4.982" Length Thru Bore; Complete Adapter with Sleeve; KM-26 Locknut; MB-26 Lockwasher/Lockplate
Length Thru Bore
4.982 Inch | 126.543 Millimeter
Bore
4.5 Inch | 114.3 Millimeter