token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1930V1091

1930V1091

1930V1091 VARIABLE SPEED BELT

30 Degree Angle Series; Variable Speed Style; 109.1" Pitch Length; 1-3/16" Width; 109.6" Outside Length; Kevlar Tensile Material

Part #

1930V1091

BDI #

990572

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.137
UNSPSC
26111802
EAN
0698672791557
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1930V1091
Weight / LBS
2.5
Long Description
30 Degree Angle Series; Variable Speed Style; 109.1" Pitch Length; 1-3/16" Width; 109.6" Outside Length; Kevlar Tensile Material
Belt Pitch Length
109.1 Inch | 2,771.14 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
109.6 Inch | 2,783.84 Millimeter