token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

488MT50AF-SD

488MT50AF-SD

488MT50AF SD ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 48 Teeth; 60.325MM Face Width; Bushed; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; SD Bushing; No Minimum Plain Bore

Part #

488MT50AF-SD

BDI #

926353

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223738167
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 50MM Belt Width; 8 MM Belt Pitch; 8M-50 Belt Style; 48 Teeth; 60.325MM Face Width; Bushed; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; SD Bushing; No Minimum Plain Bore
Face Width
2.375 Inch | 60.325 Millimeter
Flange Outside Diameter
5.157 Inch | 130.988 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter