token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HM 3068

HM 3068

HM 3068 BEARING LOCKNUT

Locknut; 400MM Outside Diameter; 45MM Nominal Thickness; TR340 X 5 Thread Size; 340MM Thread Pitch Diameter Min; 342.5MM Thread Pitch Diameter Max; MS3068 Lockwasher Part Number; ISO Metric Thread

Part #

HM 3068

BDI #

1357965

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
11.7
UNSPSC
31161716
EAN
0087796251205
Threads per Inch
Metric
Thread Size
TR340 X 5
Lockwasher/Lockplate Part Number
MS3068
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
25.79405
Long Description
Locknut; 400MM Outside Diameter; 45MM Nominal Thickness; TR340 X 5 Thread Size; 340MM Thread Pitch Diameter Min; 342.5MM Thread Pitch Diameter Max; MS3068 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
13.484 Inch | 342.5 Millimeter
Outside Diameter
15.748 Inch | 400 Millimeter
Nominal Thickness
1.772 Inch | 45 Millimeter
Thread Pitch Diameter Min
13.386 Inch | 340 Millimeter