Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3535-75

1215 11/16

1215.11/16 (0.6875) TAPER LOCK BUSHING

11/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

1215 11/16

BDI #

1092008

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.37
UNSPSC
31171605
EAN
0072053091649
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
1215.11/16
Manufacturer Internal Number
7858-1011
Weight / LBS
0.81
Long Description
11/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.688 Inch | 17.475 Millimeter