Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14M-44S-68

14M-44S-68

GATES 14M-44S-68

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 44 Teeth; 84MM Face Width; Bushed; 193.28MM Outside Diameter; 196.08MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

14M-44S-68

BDI #

1094460

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
12.3
UNSPSC
26111812
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
20.2825
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 44 Teeth; 84MM Face Width; Bushed; 193.28MM Outside Diameter; 196.08MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Outside Diameter
7.609 Inch | 193.28 Millimeter
Flange Outside Diameter
8.307 Inch | 211 Millimeter
Bushing Bore Range
7/8 To 3-3/16 Inch | 24 To 65 Millimeter
Face Width
3.307 Inch | 84 Millimeter