Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-27S-12

14MX-33S-68

14MX-33S-68 SYNCHRONOUS PULLEY ; 14MM P 33T 68MM W BORE FOR BUSHING

68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 33 Teeth; 76.454MM Face Width; Bushed; 164.084MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

14MX-33S-68

BDI #

1094907

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.76
EAN
0072053460872
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 33 Teeth; 76.454MM Face Width; Bushed; 164.084MM Flange OD; 144.272MM OD; 147.066MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
3.01 Inch | 76.454 Millimeter
Pitch Diameter
5.79 Inch | 147.066 Millimeter
Flange Outside Diameter
6.46 Inch | 164.084 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
5.68 Inch | 144.272 Millimeter