Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX29S37-2517

14MX29S37-2517

14MX29S37-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756365

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 29 Teeth; 44.196MM Face Width; Bushed; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

14MX29S37-2517

BDI #

24301872

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
2.132
UNSPSC
26111812
EAN
0070964067715
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
29
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
4.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 29 Teeth; 44.196MM Face Width; Bushed; 126.441MM Outside Diameter; 129.235MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.457 Inch | 37 Millimeter
Outside Diameter
4.978 Inch | 126.441 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.74 Inch | 44.196 Millimeter
Flange Outside Diameter
5.76 Inch | 146.304 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter