Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX60S37-3525

14MX34S68-2517

14MX34S68-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756417

Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 34 Teeth; 76.454MM Face Width; Bushed; 148.717MM Outside Diameter; 151.52MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

14MX34S68-2517

BDI #

24301904

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.895
UNSPSC
26111812
EAN
0070964067821
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
15.2
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 34 Teeth; 76.454MM Face Width; Bushed; 148.717MM Outside Diameter; 151.52MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
5.855 Inch | 148.717 Millimeter
Flange Outside Diameter
6.46 Inch | 164.084 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.965 Inch | 151.52 Millimeter