Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX37S20-2517

14MX37S20-2517

14MX37S20-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756445

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 37 Teeth; 26.416MM Face Width; Bushed; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

14MX37S20-2517

BDI #

24301922

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.719
UNSPSC
26111812
EAN
0070964067869
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
8.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 37 Teeth; 26.416MM Face Width; Bushed; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; 18 To 55MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter