Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX29S37-2517

14MX75S20-3525

14MX75S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756609

Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 75 Teeth; 26.416MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

14MX75S20-3525

BDI #

24302048

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
16.397
UNSPSC
26111812
EAN
0070964069801
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
36.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 75 Teeth; 26.416MM Face Width; Bushed; 331.419MM Outside Diameter; 334.213MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
13.73 Inch | 348.742 Millimeter
Outside Diameter
13.048 Inch | 331.419 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Pitch Diameter
13.158 Inch | 334.213 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Belt Width
0.787 Inch | 20 Millimeter