Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1422V400

1922V630

1922V630 VARIABLE SPEED COG-BELT ; 101738761

22 Degree Angle; Variable Speed; 63" Pitch Length; 1-3/16" Belt Width; 63.6" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

1922V630

BDI #

17058672

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.541
UNSPSC
26111802
EAN
0785201737947
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1922V630
Weight / LBS
1.476
Long Description
22 Degree Angle; Variable Speed; 63" Pitch Length; 1-3/16" Belt Width; 63.6" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
63 Inch | 1,600.2 Millimeter
Belt Outside Length
63.6 Inch | 1,615.44 Millimeter