Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28XH400-E

28XH400-E

28XH400-E TIMING PULLEY ; QD BUSHED 101756358

Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 4-11/16" Face Width; Bushed; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 7/8 To 3-5/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

28XH400-E

BDI #

24302300

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.886
UNSPSC
26111812
EAN
0070964160287
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
24
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 28 Teeth; 4-11/16" Face Width; Bushed; 7.689" Outside Diameter; 7.799" Pitch Diameter; Yes Keyway; 7/8 To 3-5/16" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Outside Diameter
7.689 Inch | 195.301 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Pitch Diameter
7.799 Inch | 198.095 Millimeter
Flange Outside Diameter
8.344 Inch | 211.938 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter