Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD

3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD

3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD

3/16X100 FOOD PVC 60 3/8 OD ; NON-RETURNABLE FOOD AND BEVERAGE HOSE

Food and Beverage Hose; 3/16" Inside Diameter; 0.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI | 4 Bar Operating Pressure

Part #

3/16IN X 100FT FOOD MASTER PVC 60 3/8 OD

BDI #

22283932

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
40142012
EAN
0770075697251
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
60 PSI | 4 Bar
Typical Use
Industrial
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441514
Weight / LBS
4
Long Description
Food and Beverage Hose; 3/16" Inside Diameter; 0.38" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI | 4 Bar Operating Pressure
Outside Diameter
0.38 Inch | 9.652 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter