Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3-C-90-Q

3-C-90-Q

3-C-90-Q V-BELT SHEAVE ; QD BUSHED 101757948

Transmission Pulley; 3 Grooves; 9.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway

Part #

3-C-90-Q

BDI #

24307227

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
10.433
UNSPSC
26111806
EAN
0070964117298
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Bushing Bore Range - Inch
3/4 To 2-11/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 3 Grooves; 9.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter