Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

30L050-SDS

30L050-SDS

30L050-SDS TIMING PULLEY ; QD BUSHED 101756374

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Bushed; 3.551" Outside Diameter; 3.581" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore

Part #

30L050-SDS

BDI #

24302314

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.526
UNSPSC
26111812
EAN
0070964160331
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SDS
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 3/4" Face Width; Bushed; 3.551" Outside Diameter; 3.581" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Belt Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.551 Inch | 90.2 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.828 Inch | 97.231 Millimeter
Pitch Diameter
3.581 Inch | 90.96 Millimeter