Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16L100

30L075

30L075 TIMING PULLEY ; 101756375

Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 1" Face Width; Rough Bore; 3.551" Outside Diameter; 3.581" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

30L075

BDI #

24302316

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
26111812
EAN
0070964159601
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.875
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
3.4
Long Description
Synchronous Pulley; 3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 30 Teeth; 1" Face Width; Rough Bore; 3.551" Outside Diameter; 3.581" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Flange Outside Diameter
3.828 Inch | 97.231 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.551 Inch | 90.2 Millimeter
Pitch Diameter
3.581 Inch | 90.96 Millimeter