Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-19S-09

3MR-19S-09

3MR-19S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 19GROVES 9MM W

9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 19 Teeth; 10.185MM Face Width; Rough Bore; 20.701MM Flange OD; 17.374MM OD; 18.136MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore

Part #

3MR-19S-09

BDI #

1105418

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
26111812
EAN
0072053546859
Belt Pitch
3 MM
Belt Style
3MR-9 Powergrip GT2
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
Type 6F
Inch - Metric
Metric
Long Description
9MM Belt Width; 3MM Belt Pitch; 3MR-9 Powergrip GT2 Belt Style; 19 Teeth; 10.185MM Face Width; Rough Bore; 20.701MM Flange OD; 17.374MM OD; 18.136MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.25" Max Bore
Face Width
0.401 Inch | 10.185 Millimeter
Pitch Diameter
0.714 Inch | 18.136 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
0.815 Inch | 20.701 Millimeter
Outside Diameter
0.684 Inch | 17.374 Millimeter
Bore
0 Inch | 0 Millimeter