Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3MR-44S-15

3MR-44S-15

3MR-44S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 44 Teeth; 18.847MM Face Width; Rough Bore; 45.085MM Flange OD; 41.25MM OD; 42.012MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore

Part #

3MR-44S-15

BDI #

1105521

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
EAN
0770075265474
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
44
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 44 Teeth; 18.847MM Face Width; Rough Bore; 45.085MM Flange OD; 41.25MM OD; 42.012MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Flange Outside Diameter
1.775 Inch | 45.085 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Face Width
0.742 Inch | 18.847 Millimeter
Pitch Diameter
1.654 Inch | 42.012 Millimeter
Outside Diameter
1.624 Inch | 41.25 Millimeter
Bore
0 Inch | 0 Millimeter