Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40XH400-F

40XH400-F

40XH400-F TIMING PULLEY ; QD BUSHED 101756473

Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 4-11/16" Face Width; Bushed; 11-1/32" Outside Diameter; 11-9/64" Pitch Diameter; Yes Keyway; 1 To 4" Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

40XH400-F

BDI #

24302382

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
20.584
UNSPSC
26111812
EAN
0070964160591
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
49
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 40 Teeth; 4-11/16" Face Width; Bushed; 11-1/32" Outside Diameter; 11-9/64" Pitch Diameter; Yes Keyway; 1 To 4" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Flange Outside Diameter
11.688 Inch | 296.875 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.031 Inch | 280.187 Millimeter
Pitch Diameter
11.141 Inch | 282.98 Millimeter