Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3/B82

4RHC181

4RHC181 ; SUPER AG DRIVE BANDED V-BELT

V-Belt; C Series; Banded Belt Style; 185" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material

Part #

4RHC181

BDI #

20537244

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111801
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Super AG Drive | Heavy Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Weight / LBS
0.01
Long Description
V-Belt; C Series; Banded Belt Style; 185" Belt Outside Length; 3-1/2" Belt Width; 4 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
185 Inch | 4699 Millimeter
Belt Width
3.5 Inch | 88.9 Millimeter