Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5-5V-1600-E

5-5V-1600-E

5-5V-1600-E V-BELT SHEAVE ; QD BUSHED 101758545

Transmission Pulley; 5 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway

Part #

5-5V-1600-E

BDI #

24308237

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
24.948
UNSPSC
26111806
EAN
0070964142481
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 16" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Outside Diameter
16 Inch | 406.4 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter