Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6036V761

6036V761

6036V761 ; MULTI SPEED BELT

36 Degree Angle Series; Variable Speed Style; 76.1" Pitch Length; 3-3/4" Width; 77.7" Outside Length; Kevlar Tensile Material

Part #

6036V761

BDI #

1111384

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.699
UNSPSC
26111802
EAN
0072053297775
Belt Series
36 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
6036V761
Manufacturer Internal Number
9833-0738
Weight / LBS
15.2
Long Description
36 Degree Angle Series; Variable Speed Style; 76.1" Pitch Length; 3-3/4" Width; 77.7" Outside Length; Kevlar Tensile Material
Belt Outside Length
77.7 Inch | 1,973.58 Millimeter
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Pitch Length
76.1 Inch | 1,932.94 Millimeter