Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8M-64S-12

8M-64S-12

GATES 8M-64S-12

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 64 Teeth; 20MM Face Width; Bushed; 161.37MM Outside Diameter; 162.97MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

8M-64S-12

BDI #

17007249

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
5.95247
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 64 Teeth; 20MM Face Width; Bushed; 161.37MM Outside Diameter; 162.97MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
6.614 Inch | 168 Millimeter
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
6.416 Inch | 162.97 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 45 Millimeter
Outside Diameter
6.353 Inch | 161.37 Millimeter
Bore
0 Inch | 0 Millimeter