Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-25S-21

8MX-33S-36

8MX-33S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 33 Teeth; 42.164MM Face Width; Bushed; 90.576MM Flange OD; 82.423MM OD; 84.023MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

8MX-33S-36

BDI #

1117396

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0072053824421
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Type AF
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 33 Teeth; 42.164MM Face Width; Bushed; 90.576MM Flange OD; 82.423MM OD; 84.023MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Outside Diameter
3.245 Inch | 82.423 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.66 Inch | 42.164 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Pitch Diameter
3.308 Inch | 84.023 Millimeter
Bore
0 Inch | 0 Millimeter