Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-75S-20

8MX-42S-12

8MX-42S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12

12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 42 Teeth; 14.478MM Face Width; Bushed; 124.714MM Flange OD; 105.359MM OD; 106.959MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

8MX-42S-12

BDI #

1117432

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.02
EAN
0072053270600
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 42 Teeth; 14.478MM Face Width; Bushed; 124.714MM Flange OD; 105.359MM OD; 106.959MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Outside Diameter
4.148 Inch | 105.359 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Pitch Diameter
4.211 Inch | 106.959 Millimeter