Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX224S62-3525

8MX224S62-3525

8MX224S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756698

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 224 Teeth; 73.914MM Face Width; Bushed; 568.808MM Outside Diameter; 570.408MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

8MX224S62-3525

BDI #

24302502

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
41.867
UNSPSC
26111812
EAN
0070964070029
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
92.3
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 224 Teeth; 73.914MM Face Width; Bushed; 568.808MM Outside Diameter; 570.408MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Belt Width
2.441 Inch | 62 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.91 Inch | 73.914 Millimeter
Outside Diameter
22.394 Inch | 568.808 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter