Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX75S62-3020

8MX75S62-3020

8MX75S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756616

Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 75 Teeth; 66.675MM Face Width; Bushed; 189.382MM Outside Diameter; 190.983MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

8MX75S62-3020

BDI #

24302688

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
6.985
UNSPSC
26111812
EAN
0070964068521
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
75
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
15.4
Long Description
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 75 Teeth; 66.675MM Face Width; Bushed; 189.382MM Outside Diameter; 190.983MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
7.456 Inch | 189.382 Millimeter
Flange Outside Diameter
7.92 Inch | 201.168 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Pitch Diameter
7.519 Inch | 190.983 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter