Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9-5V-1400-F

9-5V-1400-F

9-5V-1400-F V-BELT SHEAVE ; QD BUSHED 101759586

Transmission Pulley; 9 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway

Part #

9-5V-1400-F

BDI #

24310386

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
31.751
UNSPSC
26111806
EAN
0070964144829
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 9 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13.9 Inch | 353.06 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Minimum
13.9 Inch | 353.06 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter