Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9-5V-900-E

9-5V-900-E

9-5V-900-E V-BELT SHEAVE ; QD BUSHED 101759577

Transmission Pulley; 9 Grooves; 9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway

Part #

9-5V-900-E

BDI #

24310410

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
14.969
UNSPSC
26111806
EAN
0070964144942
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 9 Grooves; 9" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter