Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK130-H

AK-89-H

AK-89-H FHP V-BELT SHEAVE ; 101760100

Transmission Pulley; 1 Groove; 8-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK-89-H

BDI #

24310662

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.814
UNSPSC
26111806
EAN
0070964134578
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Bushing Bore Range - Inch
3/8 To 1-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 1 Groove; 8-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Pitch Diameter Minimum
8.16 Inch | 207.264 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter