Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK28-3/4

BK28-3/4

BK28-3/4 FHP V-BELT SHEAVE ; 101760200

3/4" Bore; 1 Groove; 2.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.2" Pitch Minimum; 2.6" Pitch Maximum; Keyway

Part #

BK28-3/4

BDI #

236105

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
EAN
0070964132345
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
3/4" Bore; 1 Groove; 2.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 2.2" Pitch Minimum; 2.6" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.2 Inch | 55.88 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Outside Diameter
2.95 Inch | 74.93 Millimeter
Bore
0.75 Inch | 19.05 Millimeter