Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CHAPP50-08

CHAPP50-08

CHAPP50-08

Air and Multipurpose; 1/2" Inside Diameter; 3/4" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 200 PSI - 14 Bar Operating Pressure

Part #

CHAPP50-08

BDI #

19388765

QTY

CATEGORY
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40142009
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Nylon
Color
Crystal Clear
Operating Temperature Range
-25 To 149 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Price Unit
FT
Inch - Metric
Inch
Other Features
Polyester Reinforced
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Long Description
Air and Multipurpose; 1/2" Inside Diameter; 3/4" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter